TCI KLRUL850CPTE01 750HP 850A 480V 5% Z UL TYPE 1 ENCLOSED

Item #: 0926209

Cat #: KLRUL850CPTE01

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KLRUL850CPTE01 750HP 850A 480V 5% Z UL TYPE 1 ENCLOSED

Overview

TCI KLRUL850CPTE01 750HP 850A 480V 5% Z UL TYPE 1 ENCLOSED
Also known as: KLRUL850CPTE01, TCIKLRUL850CPTE01

Specifications

Color: White
Material: Steel
Color: White
Material: Steel