LUT CA-1PS-BR CLARO ACC SNGL

Item #: 0926172

Cat #: CA-1PS-BR

UPC: 784276016056

$ 9.57 EA
Company wide:
0 in stock
Documents & Guides
LUT CA-1PS-BR CLARO ACC SNGL

Overview

LUT CA-1PS-BR CLARO ACC SNGL

Claro general purpose switching of all light sources and motor loads, single-pole in brown

Also known as: 784276016056, CA-1PS-BR, LUTCA1PSBR

Specifications

Type: Grounding, Residential Grade, Rocker Switch, Decorator
Color: Brown
Volts AC: 120, 277
Mounting: Surface
Poles: 1
Amps: 15
Type: Grounding, Residential Grade, Rocker Switch, Decorator
Volts AC: 120, 277
Poles: 1
Color: Brown
Mounting: Surface
Amps: 15