4" Round Ceiling Box, Depth: 2-3/4", Nail-On, Non-Metallic

Item #: 0926163

Cat #: FN-426-C-V

UPC: 786358004289

$ 11.49 EA
Company wide:
288 in stock
Documents & Guides
4" Round Ceiling Box, Plastic, with 2 Captive Mounting Nails, Vapor Barrier

Overview

4" Round Ceiling Box, Plastic, with 2 Captive Mounting Nails, Vapor Barrier

Ceiling Fixture Vapor-Tight Box, Volume 26 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 2-3/4 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails

Also known as: 786358004289, FN-426-C-V, CARFN426CV, Air tight rough in box

Specifications

Color: Black
Depth: 2 3/4 in
Mounting: Nail On
Cubic Inches: 26 in³
Color: Black
Mounting: Nail On
Depth: 2 3/4 in
Cubic Inches: 26 in³