Thin C-Tap Connector, 1 - 3 AWG (Run), 12 - 3 AWG (Tap), Copper

Item #: 0926144

Cat #: YC1L12

UPC: 781810040164

Company wide:
0 in stock
Documents & Guides
Burndy; Tap Connector; Thin Wall, Yc-l; Size: 0.56 In Dimension B X 0.45 In Dimension C X 1.75 In Dimension D X 081 In Dimension T; Tap Size: 12, 10, 8, 6, 5, 4, 3 Awg; Conductor Size: Run: 1, 2, 3 Awg; Material: High Conductivity Wrought Copper; Voltage Rating: 600 V; Color Code: Black; Wire Strip Length: 1-3/16 In; Shape: C; Die Index: 13 Element A; Number Of Ribs: 2; Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: Md6, Our840, Md7-34r, Y2mr Tool, W26vt Die, (3); Hydraulic: Bct500, Y500ct, Bat500 Tool, Wc1 Die, (2); Y35, Y39, Y750, Y45tool, Uc1 Die, (1): Y46 Tool, Uc1 Die With Puadp-1 Adapter, (1)

Overview

Burndy; Tap Connector; Thin Wall, Yc-l; Size: 0.56 In Dimension B X 0.45 In Dimension C X 1.75 In Dimension D X 081 In Dimension T; Tap Size: 12, 10, 8, 6, 5, 4, 3 Awg; Conductor Size: Run: 1, 2, 3 Awg; Material: High Conductivity Wrought Copper; Voltage Rating: 600 V; Color Code: Black; Wire Strip Length: 1-3/16 In; Shape: C; Die Index: 13 Element A; Number Of Ribs: 2; Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: Md6, Our840, Md7-34r, Y2mr Tool, W26vt Die, (3); Hydraulic: Bct500, Y500ct, Bat500 Tool, Wc1 Die, (2); Y35, Y39, Y750, Y45tool, Uc1 Die, (1): Y46 Tool, Uc1 Die With Puadp-1 Adapter, (1)
Also known as: 781810040164, YC1L12, BURYC1L12

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2 - 1
Material: Copper
Allowable Gauge Range: 2 - 1
Standards: California Proposition 65