Standard Fork, Vinyl Insulated, 16 - 14 AWG

Item #: 0926142

Cat #: MVU14-8FX

UPC: 051128590300

$ 0.53 EA
Company wide:
0 in stock
Documents & Guides
Standard Fork, Vinyl Insulated, 16 - 14 AWG, Stud Size: 8, Blue, 100 Pack

Overview

Standard Fork, Vinyl Insulated, 16 - 14 AWG, Stud Size: 8, Blue, 100 Pack

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128590300, MVU14-8FX, MMMMVU148FX

Specifications

Color: Blue
Material: Vinyl
Allowable Gauge Range: 16 - 14
Stud Size: #8
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Vinyl
Stud Size: #8