Bushing, Universal, Diameter 1.375", Non-Metallic

Item #: 0926100

Cat #: 2184

UPC:

Company wide:
0 in stock
Documents & Guides
Bushing, Universal, Diameter 1.375 Inch, Non-Metallic, Black

Overview

Bushing, Universal, Diameter 1.375 Inch, Non-Metallic, Black
Also known as: 2184, HEY2184

Specifications

Diameter: 1.375 in
Color: Black
Material: Nylon
Diameter: 1.375 in
Material: Nylon
Color: Black