Panel Board, Interior, 225A, 120/240VAC, 42/42, 1PH

Item #: 0926096

Cat #: PRL1A1225X42CS

UPC: 782116063956

Call for price
Company wide:
0 in stock
Documents & Guides
Panel Board, Interior, 225 Amp, 120/240 Volt AC, 3-Wire, 1-Phase, 42-Space, 42-Circuit, Copper Bus

Overview

Panel Board, Interior, 225 Amp, 120/240 Volt AC, 3-Wire, 1-Phase, 42-Space, 42-Circuit, Copper Bus
Also known as: 782116063956, PRL1A1225X42CS, CUTPRL1A1225X42CS

Specifications

Spaces: 42
Phase: 1
Volts AC: 120/240
Circuits: 42
Amps: 225
Spaces: 42
Volts AC: 120/240
Amps: 225
Phase: 1
Circuits: 42