LITH OFTM-300Q-120-LP-BZ-M6 Lamp ty

Item #: 0926095

Cat #: OFTM 300Q 120 LP B

UPC: 745974087229

Company wide:
0 in stock
Documents & Guides
LIT OFTM300Q120LPBZM6 300W FIXT

Overview

LIT OFTM300Q120LPBZM6 300W FIXT
Also known as: 745974087229, OFTM 300Q 120 LP B, LITOFTM300Q120LPBZ

Specifications

Type: Flood Light
Color: Bronze
Light Technology: LED
Type: Flood Light
Light Technology: LED
Color: Bronze