JUNCTION BOX EXPLOSION-PROOF

Item #: 0926056

Cat #: EXB080604

UPC: 781381602990

$ 2006.48 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Explosion-Proof Cast Junction Box, Hub Size 2 Inch, Inner Size 8 Inch L x 6 Inch W x 4 Inch D, Wall Thickness 0.63 Inch, Cover Type Screw-On, Enclosure Class I Div 1 and 2 Group D, Class II Div 1 and 2 Group E F G, Class III, Body Material Cast Iron, Body Finish Hot Dip Galvanized, Cover Material Cast Iron, Cover Finish Hot Dip Galvanized, Mounting Feet, Approval UL 886/1203, Constructional Feature Explosion-Proof, Dust-Ignitionproof

Overview

Explosion-Proof Cast Junction Box, Hub Size 2 Inch, Inner Size 8 Inch L x 6 Inch W x 4 Inch D, Wall Thickness 0.63 Inch, Cover Type Screw-On, Enclosure Class I Div 1 and 2 Group D, Class II Div 1 and 2 Group E F G, Class III, Body Material Cast Iron, Body Finish Hot Dip Galvanized, Cover Material Cast Iron, Cover Finish Hot Dip Galvanized, Mounting Feet, Approval UL 886/1203, Constructional Feature Explosion-Proof, Dust-Ignitionproof
Also known as: 781381602990, EXB080604, APPEXB080604

Specifications

No Specifications Available