2
more

Breaker, 100A, 120/240VAC, 2P, 22kAIC, Stab-In
Item #: 0926012
Cat #: THHQL21100
UPC: 783164087741
$ 262.01 EA
Company wide:
0
in stock
Documents & Guides
Breaker, 100 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In
Overview
Breaker, 100 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In
Also known as: 783164087741, THHQL21100, ABBTHHQL21100
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 100 |
| Interrupt Rating AC: | 22 kA |
| Poles: | 2 |
| Amps: | 100 |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 22 kA |