Sustainable

SolaDeck AC/DC Combiner, Roof Mount, 60A, 120/240VAC, 120A, 600VDC

Item #: 0925997
Cat #: 0760-41AD
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
AC/DC Combiner, 120A/600V DC, 60A/120/240V, Roof-Mount, Flashing Dimensions: 15" x 15", Cavity Dimensions: 8" W, 9" L, 2.5" D. Includes: 3" DIN Rail, Ground Lug, 1/2", 3/4" & 1" K.O.'s. Galvanized Steel.

Overview

AC/DC Combiner, 120A/600V DC, 60A/120/240V, Roof-Mount, Flashing Dimensions: 15" x 15", Cavity Dimensions: 8" W, 9" L, 2.5" D. Includes: 3" DIN Rail, Ground Lug, 1/2", 3/4" & 1" K.O.'s. Galvanized Steel.
Also known as: 0760-41AD, SDK076041AD

Specifications

Volts AC: 120, 240
Volts DC: 600
Phase: 1
Volts AC: 120, 240
Phase: 1
Volts DC: 600

Customer Reviews

No reviews for this product
(0)