18 AWG to 8 AWG Crimp Connector

Item #: 0925939

Cat #: CS411

UPC: 781002277606

$ 0.75 EA
Company wide:
0 in stock
Documents & Guides
Crimp Connector, Copper, Conductor Range: 18 - 8 AWG. Package of 50

Overview

Crimp Connector, Copper, Conductor Range: 18 - 8 AWG. Package of 50

Copper Crimp Sleeves are used to group and terminate copper wires. Once installed, they provide a vibration resistant connection that is corrosion resistant.

Also known as: 781002277606, CS411, DOTCS411

Specifications

Material: Copper
Allowable Gauge Range: 18 - 10
Material: Copper
Allowable Gauge Range: 18 - 10