18 AWG to 10 AWG Crimp Connector

Item #: 0925938

Cat #: CS410TP

UPC: 781002277569

$ 0.31 EA
Company wide:
28,999 in stock
Documents & Guides
Crimp Connector, Copper, 600V, Conductor Range: 18 - 10 AWG. Package of 500.

Overview

Crimp Connector, Copper, 600V, Conductor Range: 18 - 10 AWG. Package of 500.

Copper Crimp Sleeves are used to group and terminate copper wires. Once installed, they provide a vibration resistant connection that is corrosion resistant.

Also known as: 781002277569, CS410TP, DOTCS410TP, Crimp sleeves, Feral, YA38, irreversible crimp, compression conectors

Specifications

Material: Copper
Volts AC: 600
Allowable Gauge Range: 18 - 10
Material: Copper
Allowable Gauge Range: 18 - 10
Volts AC: 600