PVC CTD ELB 90D 2IN R24IN STL LBLU

Item #: 0925923

Cat #: LRELL2X24-B

UPC: 704508012366

$ 640.94 EA
Company wide:
0 in stock
Documents & Guides
Large Radius Elbow, 40 Mil PVC Coated, Pipe Size 2 Inch/53 Metric, Angle 90 Degrees, Radius 24 Inch/609.60 Millimeters, Offset 2 Feet 11 Inch/889.00 Millimeters, Straight End 11 Inch/279.40 Millimeters, Unbent Length 59 Inch/1,498.60 Millimeters, Hot-Dip Galvanized Rigid Steel, Light Blue

Overview

Large Radius Elbow, 40 Mil PVC Coated, Pipe Size 2 Inch/53 Metric, Angle 90 Degrees, Radius 24 Inch/609.60 Millimeters, Offset 2 Feet 11 Inch/889.00 Millimeters, Straight End 11 Inch/279.40 Millimeters, Unbent Length 59 Inch/1,498.60 Millimeters, Hot-Dip Galvanized Rigid Steel, Light Blue
Also known as: 704508012366, LRELL2X24-B, OCALRELL2X24B

Specifications

Color: Light Blue
Diameter: 2 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 24 in
Color: Light Blue
Material: PVC Coated Steel
Sweep Radius: 24 in
Diameter: 2 in
Angle: 90°