6" IC Economy Incandescent Housing

Item #: 0925916

Cat #: IC23W

UPC: 661209068613

$ 10.74 EA
Company wide:
2 in stock
Documents & Guides
6" IC Economy Incandescent Housing w/Floating Socket and Push-in Electrical Connectors

Overview

6" IC Economy Incandescent Housing w/Floating Socket and Push-in Electrical Connectors

The energy-efficient housing features an Air-Loc® seal to stop infiltration and exfiltration of air, reducing heating and cooling costs. The IC-rated housing can also be completely covered with insulation.

Also known as: 661209068613, IC23W, JUNIC23W

Specifications

Volts AC: 120
Diameter: 6 in
Light Technology: Incandescent
Volts AC: 120
Light Technology: Incandescent
Diameter: 6 in