
Fluorescent Lamp, Rapid Start, T12, 48", 40W, 4100K
Item #: 0925910
Cat #: F40CWX
UPC: 046135244414
Company wide:
0
in stock
Documents & Guides
Fluorescent Lamp, Rapid Start, T12, 40 Watt, 4100K, Base: Medium Bipin, 87 CRI, Lumens: 2150, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 24441* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Rapid Start, T12, 40 Watt, 4100K, Base: Medium Bipin, 87 CRI, Lumens: 2150, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 24441* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
LEDVANCE offers a wide variety of fluorescent lamps in compact, linear, U-bend, and circular types. Our focus has been on providing energy efficient and long life T8, T5, and CF lamps, enabling end-users to take advantage of utility rebates to lower the initial costs to install. SYLVANIA Fluorescent lamps are optimally paired with QUICKTRONIC electronic ballasts offered in standard and dimmable versions. When lamps are paired with QUICKTRONIC ballasts the system is covered by the QUICK 7XL warranties.
Also known as: 046135244414, F40CWX, LDVF40CWX
Specifications
| Color Temperature: | 4100 (Cool White) |
| Color Rendering Index (CRI): | 87 |
| Lumens: | 2150 |
| Wattage: | 40 |
| Length: | 4 ft, 48 in |
| Material: | Glass |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Color Temperature: | 4100 (Cool White) |
| Lumens: | 2150 |
| Length: | 4 ft, 48 in |
| Light Technology: | Fluorescent |
| Color Rendering Index (CRI): | 87 |
| Wattage: | 40 |
| Material: | Glass |
| Base: | Medium Bi-Pin (G13) |