2p Toggle

Item #: 0925896

Cat #: XTD4B1A

UPC: 786685227412

Call for price
Company wide:
0 in stock

Overview

C-H XTD4B1A 2P TOGGLE

X Series Toggle Switch, Circuit position: ON-OFF-ON, Two-pole, Double-throw, 20Aat 125 Vac, 10A at 277 Vac, 15A at 28 Vac, 3/4 hp at 125-250 Vac, 0.250-inch spade terminal

Also known as: 786685227412, XTD4B1A, CUTXTD4B1A

Specifications

Poles: 2
Amps: 10, 20, 15
Horsepower: 0.750
Poles: 2
Horsepower: 0.750
Amps: 10, 20, 15