General Purpose Switch, Claro, Light Almond

Item #: 0925879

Cat #: CA-1PS-LA

UPC: 784276016117

$ 9.57 EA
Company wide:
27 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Light Almond.

Overview

15 Amp, 120/277 Volt, Decorator Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Light Almond.

Claro general purpose switching of all light sources and motor loads, single-pole in light almond

Also known as: 784276016117, CA-1PS-LA, LUTCA1PSLA

Specifications

Type: Grounding, Residential Grade, Rocker Switch, Decorator
Color: Light Almond
Volts AC: 120, 277
Mounting: Surface
Poles: 1
Amps: 15
Type: Grounding, Residential Grade, Rocker Switch, Decorator
Volts AC: 120, 277
Poles: 1
Color: Light Almond
Mounting: Surface
Amps: 15