Knockout Draw Stud, 3/4" x 4"

Item #: 0925845

Cat #: 53872

UPC: 092644538728

$ 34.99 EA
Company wide:
3 in stock
Knockout Draw Stud, 3/4" x 4"

Overview

Knockout Draw Stud, 3/4" x 4"
Also known as: 092644538728, 53872, KLE53872

Specifications

Diameter: 3/4 in
Length: 4 in
Diameter: 3/4 in
Length: 4 in