Air Conditioner, 4000 BTU, Narrow, Side Mount

Item #: 0925822

Cat #: M330446G400

UPC: 783510174545

Company wide:
0 in stock
Side Mount Air Conditioner, 460V, 50/60Hz, Size/Dims: 3700/4000 BTU/Hr., Material/finish: Steel/gray. - DISC PER MFR

Overview

Side Mount Air Conditioner, 460V, 50/60Hz, Size/Dims: 3700/4000 BTU/Hr., Material/finish: Steel/gray. - DISC PER MFR
Also known as: 783510174545, M330446G400, HOFM330446G400

Specifications

Color: Light Gray
Material: Steel
Color: Light Gray
Material: Steel