C-h Kdb3400kx02y12d08 3p400a Ld

Item #: 0925772

Cat #: KDB3400KX02Y12D08

UPC: 786679023105

$ 8039.57 EA
Company wide:
0 in stock
Series C NEMA K-frame High Magnetic Molded Case Switch, Type Kdb, Cable In/cableout, 3-pole, 400 Amp, 600 Vac, 250 Vdc, Special Termination, Optional Load Conductors Only, Extended Line Conductors

Overview

Series C NEMA K-frame High Magnetic Molded Case Switch, Type Kdb, Cable In/cableout, 3-pole, 400 Amp, 600 Vac, 250 Vdc, Special Termination, Optional Load Conductors Only, Extended Line Conductors
Also known as: 786679023105, KDB3400KX02Y12D08, CUTKDB3400KX02Y12D

Specifications

Width: 1 in
Length: 1 in
Height: 1 in
Type: Molded Case Switch
Width: 1 in
Height: 1 in
Length: 1 in
Type: Molded Case Switch