25W A19 Incandescent Lamp, Yellow

Item #: 0925770

Cat #: S6093

UPC: 045923060939

Company wide:
0 in stock
25 Watt A19 Incandescent; Ceramic Yellow; 1000 Average rated hours; 30 Lumens; Medium Base; 130 Volt

Overview

25 Watt A19 Incandescent; Ceramic Yellow; 1000 Average rated hours; 30 Lumens; Medium Base; 130 Volt
Also known as: 045923060939, S6093, SATS6093

Specifications

Base: Medium Screw (E26)
Lumens: 30
Volts AC: 130
Wattage: 25
Shape: A19 (Arbitrary)
Dimmable: Yes
Light Technology: Incandescent
Color: Yellow
Base: Medium Screw (E26)
Volts AC: 130
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Lumens: 30
Wattage: 25
Dimmable: Yes
Color: Yellow