Cucmp 2/0awg 90deg 13/32-1 T Ul Csa

Item #: 0925764

Cat #: CLNB-2/0-38-1-9

UPC: 783669669275

$ 49.61 EA
Company wide:
0 in stock
Ilsco Cucmp 2/0awg 90deg 13/32-1 T Ul Csa El Length: 1.5000in; Alternate Conductor Size: Alternate: 1/0 Flex; Width: 0.8114 In; Tang Length: 1.9370 In; Plating: Tin; Tang Thickness: 0.1250 In; Tang Width: 0.8114 In; Strip Length: 1.5620 In; Mounting Hole Diameter: 0.406 In; Length: 2.6030 In; Overall Length: 2.6030 In; Inside Diameter: 0.4370 In; Outside Diameter: 0.5620 In

Overview

Ilsco Cucmp 2/0awg 90deg 13/32-1 T Ul Csa El Length: 1.5000in; Alternate Conductor Size: Alternate: 1/0 Flex; Width: 0.8114 In; Tang Length: 1.9370 In; Plating: Tin; Tang Thickness: 0.1250 In; Tang Width: 0.8114 In; Strip Length: 1.5620 In; Mounting Hole Diameter: 0.406 In; Length: 2.6030 In; Overall Length: 2.6030 In; Inside Diameter: 0.4370 In; Outside Diameter: 0.5620 In
Also known as: 783669669275, CLNB-2/0-38-1-9, ILSCLNB203819

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper