Non-Contact Phase Sequence Tester

Item #: 0925762

Cat #: PRT200

UPC: 793950482001

$ 245.00 EA
Company wide:
0 in stock
Documents & Guides
Non-Contact Phase Sequence Tester, Tests Up To 1000VAC With Visual/Audible Indication, 45 To 65Hz Frequency Range, Features Adjustable Hi/Lo LED Brightness, Includes: (3) Built-In 30-Inch Test Leads With Large Color-Coded Alligator Clips, (4) AA Batteries, & A Pouch Case

Overview

Non-Contact Phase Sequence Tester, Tests Up To 1000VAC With Visual/Audible Indication, 45 To 65Hz Frequency Range, Features Adjustable Hi/Lo LED Brightness, Includes: (3) Built-In 30-Inch Test Leads With Large Color-Coded Alligator Clips, (4) AA Batteries, & A Pouch Case

The PRT200 is a non-contact phase sequence tester that tests up to 1000 VAC with visual/audible indication. The tester has a 45 to 65Hz frequency range, features adjustable Hi/Lo LED brightness switch for making measurements in dimly lit areas or sunlight, low battery warning and fully insulated alligator clips with wide jaws. The product has a CAT IV 600 Volt safety rating and is complete with a year warranty, three built-in 30 in. test leads with large color-coded alligator clips, 4 AA batteries, and a pouch case.

Also known as: 793950482001, PRT200, EEHPRT200

Specifications

Volts AC: 1kV
Volts AC: 1kV