Category 5e, Direct Burial, 24/4, Black, 1000'

Item #: 0925733

Cat #: 30145-8-BK3

UPC: 840660111636

$ 0.41 FT
Company wide:
51,012 in stock
Documents & Guides
4 Pair / 24 AWG, CAT5e, Underground, Water Resistant, GEL FILLED. Unshielded, Twisted-Pair, Outdoor, Sunlight Resistant, 300V, Jacket Diameter: 0.215", Color: Black, Reel Length: 1000 ft. ***Rated for use in Underground Conduit***Direct Burial***

Overview

4 Pair / 24 AWG, CAT5e, Underground, Water Resistant, GEL FILLED. Unshielded, Twisted-Pair, Outdoor, Sunlight Resistant, 300V, Jacket Diameter: 0.215", Color: Black, Reel Length: 1000 ft. ***Rated for use in Underground Conduit***Direct Burial***

CAT5e, also known as Category 5e or Category 5 Enhanced, is a network cable standard ratified in 1999. CAT5e offers significantly improved performance over the old CAT5 standard, including up to 10 times faster speeds and a significantly greater ability to traverse distances without being impacted by crosstalk.

Also known as: 840660111636, 30145-8-BK3, 424DBURIALCAT5EHIT

Specifications

Type: CAT 5E
Gauge: 24 AWG
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Type: CAT 5E
Length: 1000 ft
Conductors: 4 Pair
Gauge: 24 AWG
Material: Copper
Shielding: Unshielded