4 Pair 23 AWG CMP CAT6A - Blue

Item #: 0925729

Cat #: 30218-8-BL3

UPC: 840660112138

Company wide:
0 in stock
Documents & Guides
4 Pair / 23 AWG, CMP, CAT6A, Augmented, Plenum, Unshielded, Twisted-Pair, Indoor, 300MHZ tested to 660MHZ, 300V - Blue - Reel Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMP, CAT6A, Augmented, Plenum, Unshielded, Twisted-Pair, Indoor, 300MHZ tested to 660MHZ, 300V - Blue - Reel Length: 1000 ft.

CAT6A is capable of supporting data transfer rates of up to 10Gbps at a maximum bandwidth of 500MHz.

Also known as: 840660112138, 30218-8-BL3, 423CMPCAT6ABLRLHIT, BJ cable, Smurf tube

Specifications

Gauge: 23 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 23 AWG
Volts AC: 300
Material: Copper
Jacket: Plenum
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded