Category 5e, Plenum, 24/4-Pair, Blue, 1000' Pull-Pack

Item #: 0925715

Cat #: 39419-8-BL2

UPC: 840660112190

Company wide:
0 in stock
Documents & Guides
4 Pair / 24 AWG, CMP, CAT5e (+), Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 400MHZ, 300V - Blue - Pull Pack Length: 1000 ft

Overview

4 Pair / 24 AWG, CMP, CAT5e (+), Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 400MHZ, 300V - Blue - Pull Pack Length: 1000 ft

Category 5 cable is used in structured cabling for computer networks such as Ethernet over twisted pair. The cable standard provides performance of up to 100 MHz and is suitable for 10BASE-T, 100BASE-TX (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 2.5GBASE-T, and 5GBASE-T.

Also known as: 840660112190, 39419-8-BL2, 424CMPCAT5EBLPPHIT

Specifications

Gauge: 24 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 24 AWG
Volts AC: 300
Material: Copper
Jacket: Plenum
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded