4 Pair 24 AWG CMR CAT5 - White

Item #: 0925713

Cat #: 38696-8-WH2

UPC:

Company wide:
0 in stock
Documents & Guides
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 400MHZ, 300V - White - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 400MHZ, 300V - White - Pull Pack Length: 1000 ft.

Category 5e is UL verified Category 5e and REACH and RoHS 2 compliant. Category 5e 350 is tested from 1 to 400 MHz and applications include Ethernet, HDBaseT, P0E+ and more. Made in USA.

Also known as: 38696-8-WH2, 424CMRCAT5EWHPPHIT

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: White
Shielding: Unshielded