Category 5e, Riser, 24/4-Pair, Blue, 1000' Pull Pack

Item #: 0925712

Cat #: 38696-8-BL2

UPC: 840660115047

Company wide:
0 in stock
Documents & Guides
4 Pair / 24 AWG, CMR, CAT5e (+), Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 400MHZ, 300V - Blue - PullPak Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMR, CAT5e (+), Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 400MHZ, 300V - Blue - PullPak Length: 1000 ft.

Category 5e is UL verified Category 5e and REACH and RoHS 2 compliant. Category 5e 350 is tested from 1 to 400 MHz and applications include Ethernet, HDBaseT, P0E+ and more. Made in USA.

Also known as: 840660115047, 38696-8-BL2, 424CMRCAT5EBLPPHIT

Specifications

Gauge: 24 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Volts AC: 300
Material: Copper
Shielding: Unshielded
Color: Blue
Length: 1000 ft
Jacket: Riser