New Construction Housing, LED, 6"

Item #: 0925674

Cat #: L7XLEDT24U

UPC: 745977951916

Company wide:
0 in stock
Documents & Guides
LED New Construction Housing, Recessed, 120 Volt, Flush Mount, Aluminum Housing, 15 Inch x 13.875 Inch x 6.875 Inch.

Overview

LED New Construction Housing, Recessed, 120 Volt, Flush Mount, Aluminum Housing, 15 Inch x 13.875 Inch x 6.875 Inch.
Also known as: 745977951916, L7XLEDT24U, LITL7XLEDT24U

Specifications

Type: Housing
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Type: Housing
Diameter: 6 in
Volts AC: 120
Light Technology: LED