Inverter, 125W 120/277V, Ceiling Mount, for Fluor., Incan., and LED

Item #: 0925661

Cat #: IIS-125-SM

UPC:

Company wide:
0 in stock
Documents & Guides
Inverter, 125 Watts, 120/277 Volts, 60 Hz, Surface Mount, Interruptipble, for Fluorescent, Incandescent, and LED

Overview

Inverter, 125 Watts, 120/277 Volts, 60 Hz, Surface Mount, Interruptipble, for Fluorescent, Incandescent, and LED
Also known as: IIS-125-SM, IOTIIS125SM

Specifications

Wattage: 125
Volts AC: 120, 277
Light Technology: LED, Fluorescent, Incandescent
Wattage: 125
Light Technology: LED, Fluorescent, Incandescent
Volts AC: 120, 277