Occupancy Sensor, Ceiling Mount, PIR/Microphonics, 360°

Item #: 0925566

Cat #: NCM PDT 9

UPC: 745975894390

Company wide:
0 in stock
Occupancy Sensor, Ceiling Mount, PIR/Microphonics, 360°, 24AC/DC, White

Overview

Occupancy Sensor, Ceiling Mount, PIR/Microphonics, 360°, 24AC/DC, White
Also known as: 745975894390, NCM PDT 9, SESNCMPDT9

Specifications

Type: Power Pack, Night Ceiling Mount
Diameter: 4.550 in
Volts AC Range: 120 - 277
Type: Power Pack, Night Ceiling Mount
Volts AC Range: 120 - 277
Diameter: 4.550 in