Folding Shelf, Ss 12 X 12

Item #: 0925521

Cat #: ACSHELF1212SS

UPC: 783510164652

$ 1487.64 EA
Company wide:
0 in stock
Folding Shelf, Bulletin A80 (accessories - Misc.), Size/dims: 12.00x12.00x1.00,material/finish: Ss Type 304

Overview

Folding Shelf, Bulletin A80 (accessories - Misc.), Size/dims: 12.00x12.00x1.00,material/finish: Ss Type 304

Stainless Steel Folding Shelf is an ideal accessory to support laptop computers, monitoring units and other equipment used to install and maintain electrical components in an enclosure. The shelf can be installed on the inside or outside surface of Free-stand or Floor-Mount enclosures (except ProLine). It automatically locks in the horizontal position when raised. When not in use, the shelf takes up minimal space and folds to 1.00 in. (25 mm) from the mounting surface.

Also known as: 783510164652, ACSHELF1212SS, HOFACSHELF1212SS

Features & Benefits

  • Maintains UL/CSA Type 4, 4X and 12 rating when properly installed on a HOFFMAN enclosure

Specifications

Material: Stainless Steel 304
Finish: Brushed #3
Weight: 8.400 lb
Material: Stainless Steel 304
Weight: 8.400 lb
Finish: Brushed #3