1ATHHN/THWN-2CSTRWHIX500

Item #: 0925367

Cat #: 1ATHHNCSTRWHIX500

UPC:

Company wide:
0 in stock
Documents & Guides
1ATHHN/THWN-2CSTRWHIX500

Overview

1ATHHN/THWN-2CSTRWHIX500
Also known as: 1ATHHNCSTRWHIX500, 1ATHHNCSTRWHIX1000

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Gauge: 1/0 AWG
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 500 ft
Material: Copper
Color: White
Conductors: 1
Jacket: PVC
Gauge: 1/0 AWG
Volts AC: 600
Stranding: Stranded