Mechanical Lug, 500-1/0, Copper

Item #: 0925362

Cat #: SLS-400

UPC: 783669825084

$ 61.99 EA
Company wide:
0 in stock
Documents & Guides
Copper Mechanical Lug Straight, Conductor Range 500-1/0, 1 Port, 1 Hole, 3/8in Bolt Size, UL, CSA

Overview

Copper Mechanical Lug Straight, Conductor Range 500-1/0, 1 Port, 1 Hole, 3/8in Bolt Size, UL, CSA
Also known as: 783669825084, SLS-400, ILSSLS400

Features & Benefits

  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less
  • Conductors are wedged between arched pressure bar and collar establishing positive contact and firm permanent grip with the v-bottom collar
  • DB Suffix indicates UL 467 listed for direct burial

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 1/0 - 500
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 1/0 - 500
Mounting: 1-Hole
Stud Size: 3/8 in