4" PVC 90° Elbow, 60" Radius, Schedule 40, Gray

Item #: 0925224

Cat #: 5133854

UPC: 088700017863

Company wide:
0 in stock
4 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray

The PVC street elbows have 90°, 45° and 22.5° bends. They can be used for water supply, drainage, sewers, vents, central vacuum systems, compressed air and gas lines, HVAC, sewage pump drains, and any location where pipe fittings are used to connect pipe sections.

Also known as: 088700017863, 5133854, CTX5133854

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Sweep Radius: 60 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 2 in
Sweep Radius: 60 in