Watt Hour Meter, 800 Amp, 2000 KWH, 480 Volt, 3 Phase

Item #: 0925218

Cat #: E20480800JKIT

UPC: 781798013129

Company wide:
0 in stock
Documents & Guides
Watt Hour Meter, 800 Amp, 2000 KWH, 480 Volt, 3 Phase

Overview

Watt Hour Meter, 800 Amp, 2000 KWH, 480 Volt, 3 Phase
Also known as: 781798013129, E20480800JKIT, EMNE20480800JKIT

Specifications

Phase: 3
Volts AC: 480
Mounting: Surface
Amps: 800
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 480
Amps: 800