Panel Mounted Receptacle, 15A, 125V, Brown

Item #: 0925197

Cat #: HBL5284

UPC: 783585014227

Company wide:
0 in stock
Documents & Guides
Panel Mounted Receptacle, 15A, 125V, Brown, 2-Pole, 3-Wire, NEMA 5-15R, Panel Mount on 1.94" Centers

Overview

Panel Mounted Receptacle, 15A, 125V, Brown, 2-Pole, 3-Wire, NEMA 5-15R, Panel Mount on 1.94" Centers
Also known as: 783585014227, HBL5284, KELHBL5284

Features & Benefits

  • One-piece brass integral ground strap
  • Unique bypass contact design

Specifications

Gender: Female
Color: Brown
Volts AC: 120
Type: Panel Mounted Receptacle
Amps: 15
NEMA Configuration: 5-15R
Material: PBT Plastic
Gender: Female
Volts AC: 120
Amps: 15
Material: PBT Plastic
Color: Brown
Type: Panel Mounted Receptacle
NEMA Configuration: 5-15R