2P3W, 30A 125V, L5-30R, Gray Thermoplastic

Item #: 0925160

Cat #: HBL2610SW

UPC: 783585231587

Company wide:
0 in stock

Overview

KEL HBL2610SW
Also known as: 783585231587, HBL2610SW, KELHBL2610SW

Features & Benefits

  • High impact, thermoplastic housing for heavy-duty industrial environments
  • Alignment arrows with lock and unlock symbols provide a visual indication that devices are properly connected
  • Catalog number and color coded voltage rating are visible even when in use

Specifications

Mounting: Screw
Amps: 30
Wattage: 3750
Type: Single Receptacle
NEMA Configuration: L5-30R
Mounting: Screw
Wattage: 3750
NEMA Configuration: L5-30R
Amps: 30
Type: Single Receptacle