20V Max Cordless 3/8" Right Angle Drill Driver (Bare Tool)

Item #: 0925145

Cat #: DCD740B

UPC: 885911275606

Company wide:
0 in stock
Documents & Guides
20V Max Cordless 3/8" Right Angle Drill Driver, RPM: 0 - 2000, Chuck Size: 3/8", Weight: 3.0 lbs, Includes: (1) DCD740 3/8" Right Angle Drill/Driver, (1) Belt hook & (1) 2" Phillips Tip Bit ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V Max Cordless 3/8" Right Angle Drill Driver, RPM: 0 - 2000, Chuck Size: 3/8", Weight: 3.0 lbs, Includes: (1) DCD740 3/8" Right Angle Drill/Driver, (1) Belt hook & (1) 2" Phillips Tip Bit ***Bare Tool Only, Battery & Charger Sold Separately***

The DCD740B 20 V MAX lithium ion 3/8 In. right angle drill/driver is ideal for a variety of applications. The multi-trip trigger and compact design make it comfortable and easy to reach tight spaces.

Also known as: 885911275606, DCD740B, DEWDCD740B, drill baby drill

Specifications

Volts DC: 20
Volts DC: 20