Tpi 34360thss240v 3-lamp Mul-t-moun

Item #: 0925139

Cat #: 34360THSS240V

UPC: 686334481274

$ 2206.56 EA
Company wide:
0 in stock
Tpi; Electric Infrared Heater; Fostoria; Electric Infrared; Model: 343-60-thss-240v; Wattage: 7.5 Kw; Voltage Rating: 240 V; Dimensions: 33 Length X 21-1/2 Width X 10-7/8 Height In; Phase: 1/3 Ph; Housing Material: Stainless Steel; Mounting: Mul-t-mount; Btu Rating: 25298; Series: Thss; Includes: (3) Clear Quartz Lamp

Overview

Tpi; Electric Infrared Heater; Fostoria; Electric Infrared; Model: 343-60-thss-240v; Wattage: 7.5 Kw; Voltage Rating: 240 V; Dimensions: 33 Length X 21-1/2 Width X 10-7/8 Height In; Phase: 1/3 Ph; Housing Material: Stainless Steel; Mounting: Mul-t-mount; Btu Rating: 25298; Series: Thss; Includes: (3) Clear Quartz Lamp
Also known as: 686334481274, 34360THSS240V, TPI34360THSS240V

Specifications

Wattage: 7500
Material: Stainless Steel
Volts AC: 240
Color: Stainless
Standards: California Proposition 65
Wattage: 7500
Volts AC: 240
Standards: California Proposition 65
Material: Stainless Steel
Color: Stainless