
6-100W MED BATH BRACKET Polished Chrome
Item #: 0925102
Cat #: P2714-15
UPC: 785247170937
$ 351.00 EA
Company wide:
0
in stock
Documents & Guides
Gather possesses a smart simplicity to complement today's home. This six-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a stunning Polished Chrome finished frame, this collection allows you to decorate an entire home with confidence and style.
Overview
Gather possesses a smart simplicity to complement today's home. This six-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a stunning Polished Chrome finished frame, this collection allows you to decorate an entire home with confidence and style.
Also known as: 785247170937, P2714-15, PROP271415
Specifications
| Wattage: | 100 |
| Color: | Gray |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Wattage: | 100 |
| Material: | Steel |
| Color: | Gray |
| Standards: | California Proposition 65 |