SOLID STATE VARIABLE SPEED CONTROLLER 120V 10A

Item #: 0925086

Cat #: KBWC-110K

UPC: 686334799416

Company wide:
0 in stock
Documents & Guides
SOLID STATE VARIABLE SPEED CONTROLLER 120V 10A

Overview

SOLID STATE VARIABLE SPEED CONTROLLER 120V 10A
Also known as: 686334799416, KBWC-110K, TPIKBWC110K

Specifications

Standards: California Proposition 65
Standards: California Proposition 65