Transformer, 50VA, 120/208/240/277/480VAC -24VAC, 1PH

Item #: 0925079

Cat #: TR50VA015

UPC:

$ 51.68 EA
Company wide:
128 in stock
Documents & Guides
Transformer, 50VA, 480/277/240/208/120 to 24 Vac, Circuit Breaker, Foot and Single Threaded Hub Mount

Overview

Transformer, 50VA, 480/277/240/208/120 to 24 Vac, Circuit Breaker, Foot and Single Threaded Hub Mount

Transformers ranging from 20VA to 375VA are foot and/or hub mounted. They are available with single or dual threaded hubs. Some are foot mounted only. Most are UL Listed or UL Component Recognized, and many are Class 2. Several transformers are provided with a circuit breaker. Pigtail wires are standard on all models and are up to 9.5″ in length. All transformers utilize split-bobbin construction.

Also known as: TR50VA015, FDETR50VA015, 50va transformer, Step Down Transformer

Specifications

Volt Amps: 50
Phase: 1
Secondary Voltage: 24
Primary Voltage: 120/208/240/277/480
Volt Amps: 50
Secondary Voltage: 24
Phase: 1
Primary Voltage: 120/208/240/277/480