MOLD,CABLE,HORZ X SAME PLANE

Item #: 0925077

Cat #: XAC2Q1V

UPC: 782856559825

Company wide:
0 in stock
Documents & Guides
CAD XAC2Q1V MOLD CABLE HORZ X

Overview

CAD XAC2Q1V MOLD CABLE HORZ X
Also known as: 782856559825, XAC2Q1V, CADXAC2Q1V

Specifications

Height: 12 in
Width: 10 in
Color: White
Material: Steel
Height: 12 in
Color: White
Width: 10 in
Material: Steel