3-Way (2 Circuit) Keyless Socket, Polished Nickel

Item #: 0925060

Cat #: 80-1176

UPC: 045923811760

Company wide:
0 in stock
Documents & Guides
3-Way (2 Circuit) Keyless Socket; 1/8 IPS; 3 Piece Stamped Solid Brass; Polished Nickel Finish; 660W; 250V

Overview

3-Way (2 Circuit) Keyless Socket; 1/8 IPS; 3 Piece Stamped Solid Brass; Polished Nickel Finish; 660W; 250V
Also known as: 045923811760, 80-1176, SAT801176

Specifications

Wattage: 660
Volts AC: 250
Material: Brass
Wattage: 660
Material: Brass
Volts AC: 250