LBACKUP WALL 26W COOL EM BT 1

Item #: 0925024

Cat #: WPLED26/E

UPC: 019813033334

$ 894.15 EA
Company wide:
0 in stock
Documents & Guides
LBACKUP WPLED 26W COOL LED EMERGY BATT 120V to 277V BRONZE

Overview

LBACKUP WPLED 26W COOL LED EMERGY BATT 120V to 277V BRONZE
Also known as: 019813033334, WPLED26/E, RABWPLED26E

Specifications

Wattage: 26
Color: Bronze
Light Technology: LED
Wattage: 26
Light Technology: LED
Color: Bronze