Modular Data Plug, RJ45, CAT5e, 50 Pack

Item #: 0925018

Cat #: VDV826-602

UPC: 092644581380

$ 29.99 EA
Company wide:
190 in stock
Modular Plug, RJ-45, 8P8C, Cat 5E, Unshielded, Solid Cable, 24 AWG, Includes: (50) Plugs Per Bag.

Overview

Modular Plug, RJ-45, 8P8C, Cat 5E, Unshielded, Solid Cable, 24 AWG, Includes: (50) Plugs Per Bag.

Klein's data and telephone plugs are professional-grade and deliver consistent, reliable performance. Our thick 50 micro-Inch gold plating on contacts prevent erosion and extended connector life. The three-pronged contacts provide more reliable connections with solid and stranded wire. The plug is housed in a durable resin with a spring clip. Expect a sure connection each and every time.

Also known as: 092644581380, VDV826-602, KLEVDV826602

Specifications

Color: Clear
Standards: California Proposition 65
Connector Type: CAT 5E
Color: Clear
Connector Type: CAT 5E
Standards: California Proposition 65