Rj11 Modular Plug

Item #: 0925017

Cat #: VDV826-600

UPC: 092644581366

$ 11.99 EA
Company wide:
39 in stock
Modular Plug, RJ-11, 6P6C, Voice, Unshielded, Flat Stranded Cable, 26 AWG, Includes: (25) Plugs Per Bag.

Overview

Modular Plug, RJ-11, 6P6C, Voice, Unshielded, Flat Stranded Cable, 26 AWG, Includes: (25) Plugs Per Bag.

Klein's data and telephone plugs are professional-grade and deliver consistent, reliable performance. Our thick 50 micro-Inch gold plating on contacts prevent erosion and extended connector life. The three-pronged contacts provide more reliable connections with solid and stranded wire. The plug is housed in a durable resin with a spring clip. Expect a sure connection each and every time.

Also known as: 092644581366, VDV826-600, KLEVDV826600, phone end 6 pin

Specifications

Color: Clear
Standards: California Proposition 65
Connector Type: RJ11
Color: Clear
Connector Type: RJ11
Standards: California Proposition 65