Rj11 Modular Plug

Item #: 0925016

Cat #: VDV826-601

UPC: 092644581373

$ 9.99 EA
Company wide:
24 in stock
Modular Plug, RJ-11, 6P4C, Voice, Unshielded, Flat Stranded Cable, 26 AWG, Includes: (25) Plugs Per Bag.

Overview

Modular Plug, RJ-11, 6P4C, Voice, Unshielded, Flat Stranded Cable, 26 AWG, Includes: (25) Plugs Per Bag.

Klein's data and telephone plugs are professional-grade and deliver consistent, reliable performance. Our thick 50 micro-Inch gold plating on contacts prevent erosion and extended connector life. The three-pronged contacts provide more reliable connections with solid and stranded wire. The plug is housed in a durable resin with a spring clip. Expect a sure connection each and every time.

Also known as: 092644581373, VDV826-601, KLEVDV826601, male phone end

Specifications

Color: Clear
Standards: California Proposition 65
Connector Type: RJ11
Color: Clear
Connector Type: RJ11
Standards: California Proposition 65